Shop MAXELL
See all product information
Create Account
CD Lens Cleaner, CD-407, for CD Players and CD Gaming Stations
- Mfr # 197342
- Zoro # G623953759
product price:Â
$
17.49
/ea
Key Features
Color
Silver
For Use With
CD Players, CD Gaming Systems
Application
Removes dirt, oil, and small particles from CD players and CD gaming systems
Material
Plastic
Width
0.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 197342
- Zoro #
- G623953759
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 0.25 in
- Length
- 5.5 in
Details
- Color
- Silver
- For Use With
- CD Players, CD Gaming Systems
- Item
- CD Lens Cleaner
- Application
- Removes dirt, oil, and small particles from CD players and CD gaming systems
- Material
- Plastic
Description
CD LENS CLEANER FOR CD PLAYERS AND CD GAMING STATIONS. NOT BLURAY COMPATIBLE
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.