Zoro Homepage

CD/DVD DISC MEDIA TRAVEL CASE 96ct CLOTH, ZIPPERED, PLASTIC SLEEVE INSERTS BLACK

  • Mfr # 197298

  • Zoro # G115558349


product price: $29.99
/ea

Key Features

Color
Black
Width
6.69 in
Recording Time
90+1 Minutes
Length
11.61 in
Depth
2.95 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
197298
Zoro #
G115558349
UPC #
25215516290
Country of Origin
Japan

Dimensions

Width
6.69 in
Length
11.61 in
Depth
2.95 in

Details

Color
Black
Recording Time
90+1 Minutes
Capacity
96
Material
Polyurethane

Description

Exetnd the life of your CDs and DVDs with this travel case from Maxell. Easily hold 96 discs in this case. Take your favorite music or movies with you when you travel, in the car, or the office! And worry less about misplacing or damaging your disc media. Not intended to be used with Blu Rays.


  • • High Capacity holds 96-CD/DVDs
  • • Strong exterior water resistant design for an added layer of protection for your CD/DVDs
  • • Protects your media from dust, moisture, and scratches
  • • Neatly store and protect all your movies, music, games, and more

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.