Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CD/DVD Hard Plastic Jewel Case, 10mm Clear, 12PK

  • Mfr # 190069od

  • Zoro # G614920524


product price: $25.99
/pk 12, $2.17/ea

Key Features

Capacity
1 CD Per Case
Color
Clear
Material
Polystyrene
Features
Jewel Case Standard Inserts
Length
9.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
190069od
Zoro #
G614920524
UPC #
25215190094
Country of Origin
Japan

Dimensions

Length
9.75 in
Width
5.5 in

Details

Item
Jewel Case
Capacity
1 CD Per Case
Color
Clear
Material
Polystyrene
Features
Jewel Case Standard Inserts
For Use With
CD/DVD
Includes
DVD-R Discs, Case

Description

Capture and archive high capacity files. Superior archival life makes DVD the ultimate format for storing valuable data. Available in R and +R write once and rewritable. 4.7GB / 120 minutes. Included: DVD-R Discs


  • • Great for storing CDs and DVDs
  • • Protects from scratching, dust and other debris
  • • Holds one disk in a single 10mm case
  • • Clear plastic design for easy viewing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.