
CD/DVD QUICK DISC MEDIA DRY CLEANING WIPES 20pcs
Mfr # 190511
Zoro # G315558828
product price: $10.30
/eaKey Features
Width
4 in
Includes
20 CD & DVD QUICK WIPES
Depth
1 in
For Use With
CD/DVD Players
Shape
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
190511
Zoro #
G315558828
UPC #
25215198113
Country of Origin
Japan
Dimensions
Width
4 in
Depth
1 in
Length
5.65 in
Details
Includes
20 CD & DVD QUICK WIPES
For Use With
CD/DVD Players
Shape
Square
Recommended Use
Dust Remover, Fingerprint Remover, Dirt Remover, Smudge Remover, Grime Remover
Features
Damage Resistant, Non-abrasive, Individually Wrapped
Item
Cleaning Wipe
Description
Maxell CD and DVD Quick Wipes, Remove dirt, dust, and smudges.
- • Removes pesky dust, dirt, and smudges from your disk media
- • Keep CD, DVD, and Blu-Ray players, video game consoles, and computers safe from internal damage
- • 20 individual wipes for quick and easy use
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.