Zoro Homepage

Clear CD Keepers, 50PK

  • Mfr # 190150

  • Zoro # G314920510


product price: $12.99
/pk 50, $0.26/ea

Key Features

Capacity
1 CD Per Sleeve
Color
Clear
Material
Paper
Features
Store CDs and DVDs. Protects from scratching, dust and other debris. Heavy-duty paper with clear plastic window for easy viewing.
Length
5.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
190150
Zoro #
G314920510
UPC #
25215350054
Country of Origin
Japan

Dimensions

Length
5.2 in
Width
5.2 in

Details

Capacity
1 CD Per Sleeve
Color
Clear
Material
Paper
Features
Store CDs and DVDs. Protects from scratching, dust and other debris. Heavy-duty paper with clear plastic window for easy viewing.
Includes
Paper Sleeves
For Use With
CD/DVD

Description

  • • Great for storing CDs and DVDs
  • • Protects from scratching, dust and other debris
  • • Heavy-duty paper with clear plastic window for easy viewing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.