Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital 4.7GB 120-Minute DVD-R 50pcs Spindle

  • Mfr # 638011

  • Zoro # G0448193


product price: $25.35
/ea

Key Features

Capacity
4.70 GB
Assembly Required
No
Form Factor
120mm
Media Formats
DVD-R
Maximum Write Speed
16x
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
638011
Zoro #
G0448193
UPC #
25215624278
Country of Origin
Japan

Details

Item
DVD Recordable Media
Capacity
4.70 GB
Assembly Required
No
Form Factor
120mm
Media Formats
DVD-R
Maximum Write Speed
16x
Maximum Recording Time
2 Hour

Description

Maxell's write once 4.7 GB 120-Minute DVD-Rs Discs use high quality organic dye recording layer materials to ensure quality recording and noise-free playback. DVD-R discs are ideal for capacity-intensive multimedia projects, data transfer, archival storage and home video recording. Maxell's 4.7 GB. DVD-R discs are write-once compatible with general purpose DVD-R/RW, DVD-RAM/R, DVD-Multi drives/recorders and dual DVD+/-RW/R drives.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.