Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital 700MB 80-Minute CD-R 50pcs Spindle

  • Mfr # 623251/648250

  • Zoro # G0432608


product price: $21.89
/ea

Key Features

Capacity
700 MB
Maximum Write Speed
40x
Product Type
CD Recordable Media
Maximum Recording Time
1.33 Hour
Media Formats
CD-R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
623251/648250
Zoro #
G0432608
UPC #
25215625763
Country of Origin
China

Details

Item
CD Recordable Media
Capacity
700 MB
Maximum Write Speed
40x
Product Type
CD Recordable Media
Maximum Recording Time
1.33 Hour
Media Formats
CD-R

Description

Maxell's 700MB 80-Minute CD-Rs recordable discs are compatible with high speed writers up to 48X. They are ideal for file storage, data exchange and multimedia products. This is a 50 count of CD-R discs on a spindle.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.