
DVD-LC DVD LENS CLEANER IN STORAGE DVD CASE FOR DVD PLAYERS AND DRIVES
Mfr # 190059
Zoro # G715558831
product price: $17.28
/eaKey Features
Width
5.25 in
Depth
0.5 in
Includes
DVD-LC DVD Lens Cleaner, 90 Day Warranty
Length
7.5 in
Remove Purpose
Dirt, Small Particles
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
190059
Zoro #
G715558831
UPC #
25215190209
Country of Origin
Japan
Dimensions
Width
5.25 in
Depth
0.5 in
Length
7.5 in
Details
Includes
DVD-LC DVD Lens Cleaner, 90 Day Warranty
Remove Purpose
Dirt, Small Particles
Shape
Round
For Use With
DVD Players
Brush Type
Super Fine Micro Fiber
Use With
DVD Players
Channel System Check
5.1
Compatibility
Blu-Ray players DVD players, Computers (DVD), Laptops (DVD), XBOX/XBOX360, PS1/2 Gaming Systems Note: It is not suitable for use with PS3, PS4, or WiiU
Item
Lens Cleaner
Features
Easy to Use
Recommended Use
Dirt Remover, Dust Remover, Oil Remover, Static Remover
Description
The Maxell DVD-LC DVD Lens Cleaner is designed for all DVD players and game players. It uses the Thunderon Brush System to clean the lens. It can be used for home theater systems because of the enhanced features.
- • Designed for DVD and Blu-Ray players
- • 3 super fine microfiber brushes
- • Equipment set-up and enhancement features (ideal for home theater)
- • 5.1 channel system check
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.