
DVD-R 16X DVD-R WRITE ONCE 4.7GB UP TO 120 MIN RECORDING 25PK SPINDLE, 25PK
Mfr # 638010
Zoro # G815558366
product price: $16.99
/pk 25, $0.68/eaKey Features
Includes
DVD-R 16X 25PK SPINDLE
Width
5.25 in
Length
2.25 in
Shape
Round
For Use With
DVD Players
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
638010
Zoro #
G815558366
UPC #
25215627613
Country of Origin
Japan
Dimensions
Width
5.25 in
Length
2.25 in
Details
Includes
DVD-R 16X 25PK SPINDLE
Shape
Round
For Use With
DVD Players
Maximum Write Speed
16x
Capacity
4.70 GB
Maximum Recording Time
2 Hour
Item
DVD Recordable Media
Media Formats
DVD-R
Description
Maxell offers a full range of blank media and media storage products for all your recording and archiving meeds. With the high capacity storage of our CDs and DVDs which allow you to record your data, music, photographs, videos, text files, and more along with our Jewel Cases and Paper Sleeves to help you safely store and protect your digital investments from dust, scratches, and other contaminants, we provide complete storage solutions for storing and sharing your media.
- • Capture and archive high-capacity files
- • Write once DVD discs can be used in any internal or external disc writer
- • Up to 2X write speed
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.