
DVD+ R16X MLA WRITE ONCE 4.7GB UP TO 120 MIN RECORDING 5PK HANGING, 5PK
Mfr # 639031
Zoro # G315558361
product price: $7.19
/pk 5, $1.44/ea
Sold in multiples of 2 for $14.38
Key Features
Includes
DVD+R Color 5 PC
For Use With
DVD Players
Width
5.25 in
Depth
0.35 in
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
639031
Zoro #
G315558361
UPC #
25215671067
Country of Origin
Japan
Dimensions
Width
5.25 in
Depth
0.35 in
Length
8 in
Details
Includes
DVD+R Color 5 PC
For Use With
DVD Players
Shape
Round
Media Formats
DVD+R
Capacity
4.70 GB
Item
DVD Recordable Media
Maximum Write Speed
16x
Maximum Recording Time
2 Hour
Description
Maxell offers a full range of blank media and media storage products for all your recording and archiving meeds. With the high capacity storage of our CDs and DVDs which allow you to record your data, music, photographs, videos, text files, and more along with our Jewel Cases and Paper Sleeves to help you safely store and protect your digital investments from dust, scratches, and other contaminants, we provide complete storage solutions for storing and sharing your media.
- • Capture and archive high capacity files
- • Superior archival life makes DVD the ultimate format for storing valuable data
- • Available in –R and +R write once and rewritable
- • 4.7GB / 120-minutes
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.