Zoro Homepage

DVD+R Write Once, Spindle, 50PK

  • Mfr # 639013

  • Zoro # G914920477


product price: $24.75
/pk 50, $0.50/ea

Key Features

Capacity
4.70 GB
Speed
16X
Color
Silver
Surface Type
Branded
Time
120 Min
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
639013
Zoro #
G914920477
UPC #
25215624285
Country of Origin
Japan

Dimensions

Length
6 in
Width
6 in

Details

Item
DVD Recordable Media
Capacity
4.70 GB
Speed
16X
Color
Silver
Surface Type
Branded
Time
120 Min
Includes
CD-R Discs, Spindle
Packaging
Spindle
For Use With
DVD Players
Material
Aluminum
Disc Format Type
Write Once
Single/Double Sided
Single
Maximum Recording Time
2 Hour
Maximum Write Speed
16x
Media Formats
DVD+R

Description

Premium quality recording surface for noise-free playback. Record on computer CD writers. Playback on any CD drive or player. Supports write speeds to 48x. Available in write-once and rewritable formats. 700MB / 80 minutes recording time. Included: CD-R Discs


  • • Premium quality recording surface for noise-free playback
  • • Record on computer CD writers
  • • Playback on any CD drive or player
  • • Supports write speeds to 48x
  • • Available in write-once and rewritable formats

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.