
DVD+RW 4X REWRITABLE 4.7GB UP TO 120 MIN RECORDING 5PK JEWEL CASE, 5PK
Mfr # 634045
Zoro # G815558359
product price: $14.45
/pk 5, $2.89/eaKey Features
Includes
DVD+RW 5 PK
Length
2.1 in
For Use With
DVD Players
Width
5 in
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
634045
Zoro #
G815558359
UPC #
25215625886
Country of Origin
Japan
Dimensions
Length
2.1 in
Width
5 in
Details
Includes
DVD+RW 5 PK
For Use With
DVD Players
Shape
Round
Media Formats
DVD+RW
Item
DVD Rewritable Media
Maximum Recording Time
2 Hour
Capacity
4.70 GB
Maximum Write Speed
4x
Description
Maxell offers a full range of blank media and media storage products for all your recording and archiving meeds. With the high capacity storage of our CDs and DVDs which allow you to record your data, music, photographs, videos, text files, and more along with our Jewel Cases and Paper Sleeves to help you safely store and protect your digital investments from dust, scratches, and other contaminants, we provide complete storage solutions for storing and sharing your media.
- • Capture and archive high capacity files
- • Superior archival life makes DVD the ultimate format for storing valuable data
- • Available in –R and +R write once and rewritable
- • 4.7GB / 120-minutes
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.