DVD+RW REWRITABLE 4.7GB UP TO 120 MIN RECORDING 15PK SPINDLE, 5PK

  • Mfr # 635117

  • Zoro # G115558356


product price:  $24.69
/pk 5, $4.94/ea

Key Features

Includes
DVD-RW 15PK
For Use With
DVD Players
Maximum Recording Time
2 Hour
Capacity
4.70 GB
Maximum Write Speed
2x
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
635117
Zoro #
G115558356
UPC #
25215627682
Country of Origin
Japan

Details

Includes
DVD-RW 15PK
For Use With
DVD Players
Maximum Recording Time
2 Hour
Capacity
4.70 GB
Maximum Write Speed
2x
Color
Gold
Item
DVD Rewritable Media
Media Formats
DVD-RW
Certifications & Standards
UL Listed Certification
Number of Layers
Single-layer

Description

Maxell offers a full range of blank media and media storage products for all your recording and archiving meeds. With the high capacity storage of our CDs and DVDs which allow you to record your data, music, photographs, videos, text files, and more along with our Jewel Cases and Paper Sleeves to help you safely store and protect your digital investments from dust, scratches, and other contaminants, we provide complete storage solutions for storing and sharing your media.
  • • 4.7GB DVD ROM
  • • Recording capacity 120-min
  • • Once recorded, DVD-RW discs can be read by later-generation DVD players
  • • Recordable, erasable and re-recordable DVDs
  • • Compatible with DVD-R/RW drives and recorders

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.