Zoro Homepage
This item is Discontinued.
Maxell DVD+RWDiscs, 4.7GB, 4x, Spindle, 15, PK15 634046

DVD+RWDiscs, 4.7GB, 4x, Spindle, 15, PK15 (Discontinued)

  • Mfr # 634046
  • Zoro # G4131657
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
634046
Zoro #
G4131657
UPC #
025215627699
Country of Origin
Taiwan, Province of China

Details

Item
DVD+RW
Capacity
4.7 GB
Packaging
Spindle
Surface Type
Branded
Color
Silver
Product Type
DVD Rewritable Media
Maximum Write Speed
4x
Features
Branded Surface
Single/Double Sided
Single
Recordable Format
Rewritable format—may record and re-record data up to 1,000 times.
Capacity (Video)
120 min
Maximum Recording Time
2 Hour
Media Formats
DVD+RW

Description

DVD+RW Rewritable Disc, Package Quantity 15

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.