Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EB-125 Stereo Earbuds with Mic

  • Mfr # 199930

  • Zoro # G815136052


product price: $6.45
/ea
Sold in multiples of 2 for $12.90

Key Features

Color
Black
Includes
Earbuds
Features
Comfortable
Width
6"
Length
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
199930
Zoro #
G815136052
UPC #
25215515859
Country of Origin
Japan

Dimensions

Width
6"
Length
0.75 in
Cable Length
6 ft
Height
7.5"

Details

Color
Black
Includes
Earbuds
Features
Comfortable
Recommended Age
Adult
Connectivity
Wired
For Use With
Use With any 3.5mm Headphone jack
Cable Feature
Retractable
Earpiece Shape
Rounded Tip
Control Type
Volume, Media
Special Features
Sweatproof
Item
Earset
Host Interface
Mini-phone (3.5mm)
Mount Type
In-ear
Integrated Microphone
Yes
Earpiece Design
Earbud

Description

Ear buds fit snug in the ear. Provides great stereo sound. Comes in a stylish color. Connectivity: Wired. Lightweight and comfortable. Use with any 3 5mm headphone jack. 20Hz-23kHz. Lightweight earbud with comfort fit design. Designed for extended wear


  • • Rubberized ear bud.
  • • Inline microphone.
  • • 6 ft cord length.
  • • 3.5 mm plug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.