Zoro Homepage

EB-95 Stereo Earbuds with Mic

  • Mfr # 199846

  • Zoro # G715136039


product price: $4.29
/ea
Sold in multiples of 2 for $8.58

Key Features

Color
Black
Includes
Earbuds, Cable
Features
Single Entry Cord Lightweight design Comfort Fit, 3.5 mm Plug , Inline Microphone, Volume Limiting
Length
0.75 in
Width
3.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
199846
Zoro #
G715136039
UPC #
25215513121
Country of Origin
Japan

Dimensions

Length
0.75 in
Width
3.75 in

Details

Color
Black
Includes
Earbuds, Cable
Features
Single Entry Cord Lightweight design Comfort Fit, 3.5 mm Plug , Inline Microphone, Volume Limiting
Cable Feature
Retractable
For Use With
Use With any 3.5mm Headphone jack
Connectivity
Wired
Special Features
Microphone, Lightweight
Recommended Age
Adult
Earpiece Shape
Round

Description

  • • Experience high-quality sound from Maxell EB-95 Earbuds With Microphone. These lightweight earbuds with wires can connect to a variety of sources including portable stereos, computers and CD players.
  • • In-ear headphones direct crystal-clear audio directly into your ear.
  • • Round shape offers a secure, comfortable fit.
  • • Lightweight headphones are ideal for extended wear.
  • • Advanced technology provides dynamic sound reproduction from virtually all sources.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.