
HP-100 Budget Stereo Headphones, PK2
Mfr # MAX190319
Zoro # G2880850
product price: $17.76
/pk 2, $8.88/eaKey Features
Color
Black
Material
Rubber
Includes
2 headphones
Cable Length
4 ft
Features
Comfortable, Lightweight
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MAX190319
Zoro #
G2880850
UPC #
194629105472
Country of Origin
China
Dimensions
Cable Length
4 ft
Height
5.3"
Width
5.8"
Driver Size
0.54"
Details
Color
Black
Material
Rubber
Includes
2 headphones
Features
Comfortable, Lightweight
Recommended Grade
Grade K+
Recommended Age
5+ Years
Product Type
Headphone
Impedance
32 Ohm
Ear Cushion Material
Foam
Earpiece Design
Over-the-head
Maximum Frequency
20 kHz
Connectivity Technology
Wired
Sound Mode
Stereo
Earpiece Sensitivity
90 dB
Host Interface
Mini-phone (3.5mm)
Minimum Frequency Response
20 Hz
Connector Plating
Silver Plated
Earpiece Type
Binaural
Driver Type
Anisotropic Ferrite
Description
Compact design on-ear stereo headphone is ideal for tablets, laptops, desktops and most portable devices. Features 3.5mm L-shaped plug, adjustable headband, foam earpieces and a 4ft cable. Pack of 2.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.