Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HP-100M HEADPHONES WITH MIC WIRED 3.5MM

  • Mfr # 199845

  • Zoro # G516470134


product price: $7.69
/ea
Sold in multiples of 2 for $15.38

Key Features

Microphone Design
On-cable
Impedance
32 Ohm
Ear Cushion Material
Foam
Earpiece Design
On-ear
Host Interface
Mini-phone (3.5mm)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
199845
Zoro #
G516470134
UPC #
25215513114
Country of Origin
China

Dimensions

Cable Length
6 ft
Driver Size
1.18"

Details

Microphone Design
On-cable
Impedance
32 Ohm
Ear Cushion Material
Foam
Earpiece Design
On-ear
Host Interface
Mini-phone (3.5mm)
Features
Lightweight, Adjustable Headband, Comfortable
Minimum Frequency Response
20 Hz
Maximum Frequency
20 kHz
Integrated Microphone
Yes
Item
Headset
Connectivity Technology
Wired

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.