
HP101 FOAM CUP HEADPHONE WITH TYPE-C CONNECTION AND INLINE MIC, 4FT CORD
Mfr # 197326
Zoro # G915559645
product price: $9.19
/eaKey Features
Color
Black
Material
Rubber
Length
5.75 in
Width
8.25 in
For Use With
All USB Type-C Devices
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
197326
Zoro #
G915559645
UPC #
-
Country of Origin
Japan
Dimensions
Length
5.75 in
Width
8.25 in
Depth
1.5 in
Driver Size
1.18"
Cable Length
4 ft
Details
Color
Black
Material
Rubber
For Use With
All USB Type-C Devices
Microphone Design
On-cable
Earpiece Type
Binaural
Impedance
32 Ohm
Host Interface
USB Type C
Item
Headset
Minimum Frequency Response
20 Hz
Maximum Frequency
20 kHz
Sound Mode
Stereo
Number of Microphones
1
Features
Digital to Analog Converter (DAC), Lightweight, Comfortable
Earpiece Design
On-ear, Over-the-head
Connectivity Technology
Wired
Description
HP-101 headphones have a lightweight, on-ear design, perfect for extended use. The digital chipset allows them to be used with ALL Type-C devices, including your laptop or cell phone. The modern and comfortable design makes it perfect for schools, the office, or remote learning.
- • USB C is an industry-standard that allows for better transmission, connectivity, and a clearer sound quality experience
- • Compatible with all USB C devices, iPhone 15 and up, MACs, etc.
- • Offers an adjustable headband for maximize comfort
- • Great for tablets, smartphones, computers and more
- • Equipped with soft foam pads for a comfortable fit
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.