
HP200MIC HEADPHONES WITH MIC WIRED 3.5MM
Mfr # 199929
Zoro # G816470186
product price: $13.79
/eaKey Features
Features
Comfortable, Swivel Mechanism, Adjustable Headband
Host Interface
Mini-phone (3.5mm)
Connectivity Technology
Wired
Mount Type
Ear-cup
Integrated Microphone
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
199929
Zoro #
G816470186
UPC #
25215515842
Country of Origin
Unknown
Dimensions
Height
6"
Width
1.1"
Cable Length
6 ft
Details
Features
Comfortable, Swivel Mechanism, Adjustable Headband
Host Interface
Mini-phone (3.5mm)
Connectivity Technology
Wired
Mount Type
Ear-cup
Integrated Microphone
Yes
Item
Headset
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.