Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

In-Ear Wired Type-C Connection Earbud w/4 ft Cord, Black

  • Mfr # 199261

  • Zoro # G315136040


product price: $12.77
/ea

Key Features

Color
Black
Material
Rubber
Includes
Sync Up Type C Earbuds Extra Eartips
Features
Comfortable, Powerful Bass, Noise Isolation
Width
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
199261
Zoro #
G315136040
UPC #
25215513251
Country of Origin
Japan

Dimensions

Width
3.5 in
Length
5.5 in
Depth
1 in
Cable Length
4 ft

Details

Color
Black
Material
Rubber
Includes
Sync Up Type C Earbuds Extra Eartips
Features
Comfortable, Powerful Bass, Noise Isolation
Control Type
Media Control
For Use With
All USB Type-C Devices
Connectivity Technology
Wired
Cable Feature
Retractable
Connectivity
USB
Use For
Music
Special Features
Fast Charging
Earpiece Type
Binaural
Host Interface
USB Type C
Item
Earset
Earpiece Design
Earbud
Mount Type
In-ear
Sound Mode
Stereo
Microphone Design
On-cable

Description

Killer Heavy Bass Sound Digital Chipset provides better sound quality 48KHz/16bit then your typical 3.5mm analog connector. Compatible with ALL Type C Devices. Built-In Microphone, Reversible Type C Plug Design, Extra Eartips Included. Copper Coil added to driver for crystal clear highs, a full-range of mids, and a dynamic heavy bass.


  • • Killer Sound – Advanced professional speakers deliver a full range of mids and highs, for perfect listening experience
  • • Improved Bass – a copper coil has been added to the driver to increase the bass response
  • • Digital Chipset – latest DAC chipset to support lossless sound quality, for a cleaning high fidelity true to sound experience
  • • Built-in Microphone – Allows you to take and make calls without removing your earbuds
  • • Comfortable & Secure Fit Design – The ergonomic design allows for long periods of extended usage without hurting your ears, while providing a comfortable noise isolating secure fit ( extra eartips included )

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.