
JELM-BK JELLEEZ EB BLACK W/ MIC WIRED 3.5MM
Mfr # 191569
Zoro # G316470211
product price: $6.59
/eaSold in multiples of 2 for $13.18
Key Features
Connectivity Technology
Wired
Microphone Design
On-cable
Earpiece Type
Binaural
Driver Size
0.53"
Sound Mode
Stereo
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
191569
Zoro #
G316470211
UPC #
25215341076
Country of Origin
China
Dimensions
Driver Size
0.53"
Cable Length
4 ft
Details
Connectivity Technology
Wired
Microphone Design
On-cable
Earpiece Type
Binaural
Sound Mode
Stereo
Features
Comfortable, Lightweight
Mount Type
Outer-ear
Earpiece Design
Earbud
Minimum Frequency Response
20 Hz
Connector Plating
Nickel Plated
Item
Earset
Maximum Frequency
23 kHz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.