Zoro Homepage

JWH-BLK JELLEEZ WIRELESS BLUETOOTH HEADPHONE, BLACK

  • Mfr # 198100

  • Zoro # G115559636


product price: $56.49
/ea

Key Features

Color
Black
Width
7.25 in
Length
8 in
Depth
3.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
198100
Zoro #
G115559636
UPC #
25215514432
Country of Origin
Japan

Dimensions

Width
7.25 in
Length
8 in
Depth
3.8 in

Details

Color
Black

Description

With a combination comfort fit design and bluetooth connectivity, these headphones are perfect for long days, days on the run, or just simply hanging around the house. The included microphone also makes this the perfect option for those answering a lot of calls or working from home.


  • • 12 hour play time
  • • Soft memory foam ear pads
  • • Rubberized design
  • • Built in microphone
  • • Soft on ear design for extended wear
  • • Available in: Black

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.