
KID SAFE CHILDREN HEADPHONES KHP-2
Mfr # 190338
Zoro # G714907739
product price: $9.89
/eaKey Features
Includes
Interchangeable Color Caps
Cable Length
4 ft
Corded/Wireless
Corded
Recycled
No
Sound Mode
Stereo
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
190338
Zoro #
G714907739
UPC #
25215192289
Country of Origin
China
Dimensions
Cable Length
4 ft
Driver Size
1.18"
Details
Item
Headphone
Includes
Interchangeable Color Caps
Corded/Wireless
Corded
Recycled
No
Sound Mode
Stereo
Earpiece Design
Over-the-head
Min. Frequency Response
14 Hz
Impedance
32 Ohm
Driver Type
Neodymium
Host Interface
Mini-phone (3.5mm)
Max. Frequency Response
20 kHz
Earpiece Type
Binaural
Connectivity Technology
Wired
Color
Black
Description
MAXELL KID SAFE CHILDREN HEADPHONES KHP-2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.