Zoro Homepage

KSHS-2 SAFESOUNDS MAX VOLUME LIMITING WIRED HEADPHONE, BOOM MIC, CHEWPROOF CORD, FLEX DESIGN

  • Mfr # 198021

  • Zoro # G415559640


product price: $53.69
/ea

Key Features

Color
Black
Material
Rubber
Width
7 in
Length
9.82 in
Depth
1.78in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
198021
Zoro #
G415559640
UPC #
25215514371
Country of Origin
Japan

Dimensions

Width
7 in
Length
9.82 in
Depth
1.78in

Details

Color
Black
Material
Rubber

Description

Equipped with a Twistable Headband, Chew Proof Cord, and Flexible Boom Mic, these headphones are perfect for children/students. The controlled volume levels protect kids' ears, while the Built-in Share Port allows the linking of another pair of headphones.


  • • 85dB-95dB Safe Volume Limiting Listening
  • • Flexible Boom Microphone
  • • Chew Proof Cord
  • • Built-In Share Port
  • • Type-C Adapter
  • • 6 Foot Cord
  • • Writeable / Customizable Zipper Bag
  • • Twistable Headband

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.