LR03 723474 Battery - For Flashlight, Tool, Toy, Smoke Alarm - AAA - 24 / Pack
- Mfr # 723474
- Zoro # G615136078
product price:
$
18.15
/pk of 24, $0.76/ea
Key Features
Battery Chemistry
Alkaline
Voltage - Batteries
1.5V DC
Battery Size
AAA
Min. Operating Temp.
-4 Degrees F
Shelf Life
5 yr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 723474
- Zoro #
- G615136078
- UPC #
- 25215514920
- Country of Origin
- China
Dimensions
- Battery Size
- AAA
- Length
- 7.7 in
- Width
- 0.55 in
- Height
- 1.8 in
- Diameter
- 0.4 in
Details
- Item
- Battery
- Standard Battery Pack Size
- 24
- Battery Chemistry
- Alkaline
- Voltage - Batteries
- 1.5V DC
- Min. Operating Temp.
- -4 Degrees F
- Shelf Life
- 5 yr
- Capacity - Batteries
- 1200 mAh
- Max. Operating Temp.
- 130 Degrees F
- Material
- Alkaline
- Battery Type
- Alkaline, Standard Disposable Battery
- Color
- Gold
- Battery Performance
- Premium
- Features
- Ready-to-go power source. Delivers long-lasting and reliable power. Available in a wide range of pack sizes for every need.
- Application
- Flashlight, Smoke Alarm, Toy, Tool
Description
- • Ready-to-go power source
- • Delivers long-lasting and reliable power
- • Available in multiple pack sizes
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.