Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LR03 AAA ALKALINE 10PK HANGING CARD, 10PK

  • Mfr # 723810

  • Zoro # G815559639


product price: $6.19
/pk 10, $0.62/ea
Sold in multiples of 2 for $12.38

Key Features

Battery Chemistry
Alkaline
Voltage - Batteries
1.5 V DC
Shelf Life
5 Year
Min. Operating Temp.
-4°F
Capacity - Batteries
1200 mAh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
723810
Zoro #
G815559639
UPC #
25215723834
Country of Origin
China

Dimensions

Width
4.5 in
Depth
0.75 in
Length
3.75 in
Battery Size
AAA
Height
1.8 in
Diameter
0.4 in

Details

Battery Chemistry
Alkaline
Voltage - Batteries
1.5 V DC
Shelf Life
5 Year
Min. Operating Temp.
-4°F
Capacity - Batteries
1200 mAh
Max. Operating Temp.
130°F
Battery Type
Standard Disposable Battery
For Use With
Electronics that require AAA Batteries
Battery Performance
Premium
Includes
AAA Cell 10Pk
Material
Alkaline
Color
Gold
Standard Battery Pack Size
10
Item
Battery

Description

A branded solution for value conscious customers. Manufactured to the highest standards in the industry. Maxell's alkaline batteries provide unrivaled value. These batteries make the difference where it matters most-your bottom line.


  • • Ready-to-go power source
  • • Delivers long-lasting and reliable power
  • • Available in a wide range of pack sizes for every need

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.