Zoro Homepage

LR03 AAA ALKALINE IN REUSABLE BOX LOOSE BATTERIES 36PK

  • Mfr # 723815

  • Zoro # G215559642


product price: $24.99
/pk 36, $0.69/ea

Key Features

Battery Chemistry
Alkaline
Voltage - Batteries
1.5V
Capacity - Batteries
2900mAh
Max. Operating Temp.
130°F
Min. Operating Temp.
-4°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
723815
Zoro #
G215559642
UPC #
25215491207
Country of Origin
China

Dimensions

Depth
2.8 in
Length
1.8 in
Width
2.25 in
Battery Size
AAA

Details

Battery Chemistry
Alkaline
Voltage - Batteries
1.5V
Capacity - Batteries
2900mAh
Max. Operating Temp.
130°F
Min. Operating Temp.
-4°F
Shelf Life
5 Years
For Use With
Electronics that require AAA Batteries
Includes
AAA Cell 36PK
Battery Performance
Premium
Battery Type
Standard Disposable Battery
Color
Gold
Material
Alkaline
Standard Battery Pack Size
36

Description

A branded solution for value conscious customers. Manufactured to the highest standards in the industry. Maxell's alkaline batteries provide unrivaled value. These batteries make the difference where it matters most-your bottom line.


  • • Ready-to-go power source
  • • Delivers long-lasting and reliable power
  • • Available in a wide range of pack sizes for every need

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.