Zoro Homepage

LR6 10BP AA ALKALINE 10PK HANGING CARD, 10PK

  • Mfr # 723410

  • Zoro # G315559627


product price: $5.95
/pk 10, $0.60/ea
Sold in multiples of 2 for $11.90

Key Features

Battery Chemistry
Alkaline
Voltage - Batteries
1.5 V DC
Min. Operating Temp.
-4°F
Capacity - Batteries
2900 mAh
Shelf Life
5 Year
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
723410
Zoro #
G315559627
UPC #
25215723438
Country of Origin
China

Dimensions

Length
3.75 in
Width
4.5 in
Depth
1.1 in
Battery Size
AA
Diameter
0.6 in
Height
2 in

Details

Battery Chemistry
Alkaline
Voltage - Batteries
1.5 V DC
Min. Operating Temp.
-4°F
Capacity - Batteries
2900 mAh
Shelf Life
5 Year
Max. Operating Temp.
130°F
Material
Alkaline
Battery Type
Standard Disposable Battery
Includes
AA Cell 10Pk
Battery Performance
Premium
For Use With
Electronics that require AA Batteries
Color
Gold
Standard Battery Pack Size
10
Choking Hazard
Yes
Item
Battery
Choking Hazard Small Parts
Yes

Description

A branded solution for value conscious customers. Manufactured to the highest standards in the industry. Maxell's alkaline batteries provide unrivaled value. These batteries make the difference where it matters most-your bottom line.


  • • Ready-to-go power source
  • • Delivers long-lasting and reliable power
  • • Available in a wide range of pack sizes for every need

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.