Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LR6 4BP AA ALKALINE 4PK HANGING CARD, 4PK

  • Mfr # 723465

  • Zoro # G515559632


product price: $2.55
/pk 4, $0.64/ea
Sold in multiples of 4 for $10.20

Key Features

Voltage
1.5V
Battery Chemistry
Alkaline
Depth
0.6 in
Max. Operating Temp.
130°F
Min. Operating Temp.
-4°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
723465
Zoro #
G515559632
UPC #
25215723445
Country of Origin
China

Dimensions

Depth
0.6 in
Length
3.3 in
Width
4.25 in
Height
2 in
Diameter
0.6 in
Battery Size
AA

Details

Voltage
1.5V
Battery Chemistry
Alkaline
Max. Operating Temp.
130°F
Min. Operating Temp.
-4°F
Color
Gold
Capacity - Batteries
2900mAh
Battery Type
Standard Disposable Battery
Shelf Life
5 Year
Battery Performance
Premium
For Use With
Electronics that require AA Batteries
Material
Alkaline
Includes
AA Cell 4PK
Output Voltage
1.5 V DC
Battery Capacity
2900 mAh
Item
Battery
Choking Hazard Small Parts
Yes
Choking Hazard
Yes

Description

A branded solution for value conscious customers. Manufactured to the highest standards in the industry. Maxell's alkaline batteries provide unrivaled value. These batteries make the difference where it matters most-your bottom line.


  • • Ready-to-go power source
  • • Delivers long-lasting and reliable power
  • • Available in a wide range of pack sizes for every need

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.