LR6 723466 Battery - For Flashlight, Toy, Smoke Alarm, Tool - AA - 16 / Pack
- Mfr # 723466
- Zoro # G915136075
product price:
$
13.69
/pk of 16, $0.86/ea
Key Features
Battery Chemistry
Alkaline
Voltage - Batteries
1.5V DC
Battery Size
AA
Capacity - Batteries
2900 mAh
Min. Operating Temp.
-4 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 723466
- Zoro #
- G915136075
- UPC #
- 25215514487
- Country of Origin
- China
- Item
- Battery
- Standard Battery Pack Size
- 16
- Battery Chemistry
- Alkaline
- Voltage - Batteries
- 1.5V DC
- Capacity - Batteries
- 2900 mAh
- Min. Operating Temp.
- -4 Degrees F
- Shelf Life
- 5 yr
- Max. Operating Temp.
- 130 Degrees F
- Color
- Blue, Gold
- Features
- Ready-to-go power source. Delivers long-lasting and reliable power. Available in a wide range of pack sizes for every need.
- Battery Type
- Alkaline, Standard Disposable Battery
- Material
- Alkaline
- Battery Performance
- Premium
- Application
- Toy, Smoke Alarm, Tool, Flashlight
Dimensions
- Battery Size
- AA
- Width
- 0.55 in
- Length
- 6.9 in
- Height
- 2 in
- Diameter
- 0.6 in
Description
- • Ready-to-go power source
- • Delivers long-lasting and reliable power
- • Available in multiple pack sizes
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.