Zoro Homepage

LR6 AA ALKALINE IN REUSABLE BOX LOOSE BATTERIES 48PK

  • Mfr # 723443

  • Zoro # G215559628


product price: $35.69
/pk 48, $0.74/ea

Key Features

Battery Chemistry
Alkaline
Voltage - Batteries
1.5V
Shelf Life
5 Years
Min. Operating Temp.
-4°F
Capacity - Batteries
2900mAh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
723443
Zoro #
G215559628
UPC #
25215720611
Country of Origin
China

Dimensions

Depth
2.5 in
Length
4.5 in
Width
4.8 in
Battery Size
AA

Details

Battery Chemistry
Alkaline
Voltage - Batteries
1.5V
Shelf Life
5 Years
Min. Operating Temp.
-4°F
Capacity - Batteries
2900mAh
Max. Operating Temp.
130°F
For Use With
Electronics that require AA Batteries
Color
Gold
Battery Performance
Premium
Material
Alkaline
Battery Type
Standard Disposable Battery
Includes
AA Cell 48PK
Standard Battery Pack Size
48

Description

A branded solution for value conscious customers. Manufactured to the highest standards in the industry. Maxell's alkaline batteries provide unrivaled value. These batteries make the difference where it matters most-your bottom line.


  • • Ready-to-go power source
  • • Delivers long-lasting and reliable power
  • • Available in a wide range of pack sizes for every need

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.