Shop MAXELL
Create Account
MAX190318 Lightweight Stereo Headphones
- Mfr # MAX190318
- Zoro # G904143084
product price:Â
$
31.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MAX190318
- Zoro #
- G904143084
- UPC #
- -
- Country of Origin
- China
Description
Lightweight Folding Open-Air Type Stereo Headphones provide dynamic sound reproduction with all portable music players. Feature adjustable locking headband and single entry cord. Impedance: 30mm. Drivers: 32 ohms. Magnet: Anistoropic Ferrite. Film: 0.016mm. Coil: 13.6mm. Sensitivity: 100 dB +/- 3dB. Channel Balance: <3dB. Rated Input: 40mW. Maximum Input: 100 mW. Frequency Response: 20Hz - 22,000Hz. Plug: 3.5mm Straight Plug. Cord Length: 4 ft.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.