Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Maxell MAXELL 639013 DVD+R Spindle - 50 Pack 639013

MAXELL 639013 DVD+R Spindle - 50 Pack (Discontinued)

  • Mfr # 639013
  • Zoro # G503693218
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
639013
Zoro #
G503693218
UPC #
25215624285
Country of Origin
Japan

Details

Item
DVD Recordable Media
Capacity
4.70 GB
Time
2 Hour
Media Formats
DVD+R
Assembly Required
No
Form Factor
120mm
Maximum Write Speed
16x

Description

Preserve memorable moments and important files or share them with business associates friends and family. High-speed recording allows discs to be burned quickly and efficiently. Large capacity is ideal for personal videos multimedia presentations archival backups digital image storage and more. Enjoy secure unalterable data storage with write-once format. Superior archival life ensures performance for years to come. Read compatible with DVD playback devices for easy sharing.
  • Global Product Type: CDs/DVDs-DVD+R.
  • Disk Type: DVD+R.
  • Capacity (Video): 120.0 min.
  • Recordable Format: "Write Once" format—may not be altered once data is written to the disc.
  • Capacity Range (Data): 4.70 GB.
  • Maximum Recording Speed: 16x.
  • Single/Double Sided: Single.
  • Packing Type: Spindle.
  • Protective Coating: No.
  • Branded Surface: Yes.
  • Lightscribe: No.
  • Surface Color: Silver.
  • Hub Printable: No.
  • Packaging Details: Jewel case packaging includes jewel case with no insert spindle product is packaged in a plastic container and does not include jewel cases or inserts.
  • Surface Type: Branded.
  • Post-Consumer Recycled Content Percent: 10 %.
  • Total Recycled Content Percent: 10 %.
  • Disclaimer Statement(s): Recorders players and drives will play standard CD/DVD disc The capability to write standard CD/DVD formats is drive dependent.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.