Zoro Homepage

MAXELL DVD-R 4.7GB 4X 15pc Spindle 638006

  • Mfr # 638006

  • Zoro # G404030341


product price: $28.49
/ea

Key Features

Max. Write Speed
16x
Number of Layers
Single-layer
Max. Recording Time
2 hr
Storage Capacity
4.70 GB
Media Formats
DVD-R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
638006
Zoro #
G404030341
UPC #
25215624223
Country of Origin
Taiwan, Province of China

Details

Item
DVD Recordable Media
Max. Write Speed
16x
Number of Layers
Single-layer
Max. Recording Time
2 hr
Storage Capacity
4.70 GB
Media Formats
DVD-R
Capacity
4.70 GB

Description

Preserve files and memorable moments or share them with business associates friends and family. High-speed recording allows discs to be burned quickly and efficiently. Large capacity is ideal for personal videos multimedia presentations archival backups digital image storage and more. Enjoy secure unalterable data storage with write-once format. Superior archival life ensures performance for years to come. Read compatible with DVD playback devices for easy sharing.
  • Disk Type: DVD-R.
  • Capacity (Video): 120.0 min.
  • Recordable Format: "Write Once" format—may not be altered once data is written to the disc.
  • Capacity Range (Data): 4.70 GB.
  • Maximum Recording Speed: 16x.
  • Single/Double Sided: Single.
  • Protective Coating: No.
  • Branded Surface: Yes.
  • Lightscribe: No.
  • Surface Color: Gold.
  • Hub Printable: No.
  • Packaging Details: Jewel case packaging includes jewel case with no insert spindle product is packaged in a plastic container and does not include jewel cases or inserts.
  • Surface Type: Branded.
  • Disclaimer Statement(s): The capability to write standard CD/DVD formats is drive dependent Recorders players and drives will play standard CD/DVD disc.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.