Zoro Homepage
This item is Discontinued.
Maxell Maxell, Dvd-R Discs, 4.7gb, 16x, Spindle, Gold, 100PK 638014

Maxell, Dvd-R Discs, 4.7gb, 16x, Spindle, Gold, 100PK (Discontinued)

  • Mfr # 638014
  • Zoro # G310805378
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
638014
Zoro #
G310805378
UPC #
25215627668
Country of Origin
Taiwan, Province of China

Details

Item
DVD Recordable Media
Capacity
4.70 GB
Speed
16x Write
Media Formats
DVD-R
Maximum Write Speed
16x
Maximum Recording Time
2 Hour

Description

Preserve files and memorable moments, or share them with business associates, friends, and family. High-speed recording allows discs to be burned quickly and efficiently. Large capacity is ideal for personal videos, multimedia presentations, archival backups, digital image storage, and more. Enjoy secure, unalterable data storage with write-once format. Superior archival life ensures performance for years to come. Read compatible with DVD playback devices for easy sharing. Disk Type: DVD-R; Capacity Video: 120 min; Recordable Format: Write Once formatmay not be altered once data is written to the disc.; Capacity Range Data: 4.7 GB.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.