Zoro Homepage

Maxell, Dvd-R Discs, 4.7gb, 16x, Spindle, Gold, 15PK

  • Mfr # 638006

  • Zoro # G410805346


product price: $11.99
/pk 15, $0.80/ea

Key Features

Capacity
4.70 GB
Speed
16x Write
Maximum Recording Time
2 Hour
Number of Layers
Single-layer
Media Formats
DVD-R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
638006
Zoro #
G410805346
UPC #
025215624223
Country of Origin
Taiwan, Province of China

Details

Item
DVD Recordable Media
Capacity
4.70 GB
Speed
16x Write
Maximum Recording Time
2 Hour
Number of Layers
Single-layer
Media Formats
DVD-R
Maximum Write Speed
16x

Description

Preserve files and memorable moments, or share them with business associates, friends, and family. High-speed recording allows discs to be burned quickly and efficiently. Large capacity is ideal for personal videos, multimedia presentations, archival backups, digital image storage, and more. Enjoy secure, unalterable data storage with write-once format. Superior archival life ensures performance for years to come. Read compatible with DVD playback devices for easy sharing. Disk Type: DVD-R; Capacity Video: 120 min; Recordable Format: Write Once formatmay not be altered once data is written to the disc.; Capacity Range Data: 4.7 GB.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.