Zoro Homepage

On-Ear Wired Earbud, Fully Rubberized w/In-Line Mic, 4 ft Cord, White

  • Mfr # 199728

  • Zoro # G015136074


product price: $6.45
/ea
Sold in multiples of 2 for $12.90

Key Features

Includes
Earbuds
Features
Soft rubberized on ear design for extended wear, comfort fit, Inline MIC to take/make calls, 3.5 mm Plug , Inline Microphone, Volume Limiting
Length
6 in
Width
4.25 in
Connectivity
Wired
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
199728
Zoro #
G015136074
UPC #
25215443985
Country of Origin
Japan

Dimensions

Length
6 in
Width
4.25 in

Details

Color
White
Includes
Earbuds
Features
Soft rubberized on ear design for extended wear, comfort fit, Inline MIC to take/make calls, 3.5 mm Plug , Inline Microphone, Volume Limiting
Connectivity
Wired
Special Features
Microphone
Recommended Age
Adult
Cable Feature
Retractable
For Use With
Use With any 3.5mm Headphone jack

Description

  • • Soft earpieces help offer user comfort.
  • • Earbuds with a mic to allow conversing on the go
  • • Compact size and a lightweight design to bring them with you.
  • • Backed by the manufacturer's lifetime limited warranty.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.