Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

OWS-WH OWS TRUE WIRELESS EARBUDS AND LIGHT UP CHARGING CASE, CLEAR/WHITE

  • Mfr # 197301

  • Zoro # G915559638


product price: $44.49
/ea

Key Features

Color
White
Width
3 in
Length
5.43 in
Depth
1.6 in
Bluetooth Standard
Bluetooth 5.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
197301
Zoro #
G915559638
UPC #
25215516405
Country of Origin
Japan

Dimensions

Width
3 in
Length
5.43 in
Depth
1.6 in
Driver Size
0.51"

Details

Color
White
Bluetooth Standard
Bluetooth 5.3
Maximum Battery Recharge Time
1.5 Hour
Charging Method
Case
Earpiece Design
Open-ear, Over-the-ear, Earbud, Behind-the-ear
Minimum Frequency Response
20 Hz
Wireless Technology
Bluetooth
Sound Mode
Stereo
Battery Capacity (Charging Case)
200 mAh
Item
Earset
Features
Secure Fit, Comfortable, Ear Hook
Earpiece Type
Binaural
Battery Rechargeable
Yes
Battery Capacity
40 mAh
Wireless Operating Distance
32.8 ft
Impedance
16 Ohm
Maximum Frequency
20 kHz
Connectivity Technology
True Wireless
Integrated Microphone
Yes

Description

Maxell's OWS Pro Earhooks feature a secure, open-ear design that lets you Hear the World Around You while enjoying high-quality sound. With 18 hous of playtime from the charging case 6 hous per charge, whti 2 recharges, you can listen uninterrupted. Comfortable and stable, these earhooks are perfect for exercise, travel, work, and more.


  • • Open Wireless Earbuds – 18 hours of playtime w/charging case
  • • 6 hours of playtime for just earbuds
  • • Immersive sound that lets you "hear the world around you" and stay aware of your surroundings
  • • Type C – charging connection for fast charge

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.