
Pipe and Wall Sealer for 1-1/4" to 1-1/2" Pipe, M.A.P. System, 10PK
Mfr # MAP-S15
Zoro # G115371948
product price: $123.99
/pk 10, $12.40/ea
Free Shipping & Returns
Key Features
Container Size
5.5 in x 5.5 in
Color
Black
Minimum Operating Temperature
14F (-20C)
Application
Wire and Pipe Sealing/Flashing
Standards
AAMA 711-13 Level 6
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MAP-S15
Zoro #
G115371948
UPC #
5001870223
Country of Origin
Japan
Dimensions
Container Size
5.5 in x 5.5 in
Size
1-1/4 in to 1-1/2 in
Details
Item
Pipe & Wall Sealer
Color
Black
Minimum Operating Temperature
14F (-20C)
Application
Wire and Pipe Sealing/Flashing
Standards
AAMA 711-13 Level 6
Material
Butyl Adhesive
Performance Temp. Range
17 to 176F (-20 to 80C)
Application Method
Peel & Stick
Description
M.A.P. (Maxell’s Airtight Products) presents the Pipe & Wall Sealer, your go-to solution for creating a perfect air and watertight seal around pipes passing through exterior walls. With a quick and easy application process, simply press the sealer over the pipe, peel off the backing, and enjoy a flawless, professional-grade finish in under 30 seconds.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.