
Pipe and Wall Sealer for 1/2" to 3/4" Pipe, M.A.P. System, 10PK
Mfr # MAP-S05
Zoro # G615371950
product price: $99.95
/pk 10, $10.00/ea
Free Shipping & Returns
Key Features
Container Size
3.9 in x 3.9 in
Color
Black
Material
Butyl Adhesive
Minimum Operating Temperature
14F (-20C)
Standards
AAMA 711-13 Level 4
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MAP-S05
Zoro #
G615371950
UPC #
5001870221
Country of Origin
Japan
Dimensions
Container Size
3.9 in x 3.9 in
Size
1/2 in to 3/4 in
Details
Item
Pipe & Wall Sealer
Color
Black
Material
Butyl Adhesive
Minimum Operating Temperature
14F (-20C)
Standards
AAMA 711-13 Level 4
Application
Wire and Pipe Sealing/Flashing
Performance Temp. Range
15 to 176F (-20 to 80C)
Application Method
Peel & Stick
Description
M.A.P. (Maxell’s Airtight Products) presents the Pipe & Wall Sealer, your go-to solution for creating a perfect air and watertight seal around pipes passing through exterior walls. With a quick and easy application process, simply press the sealer over the pipe, peel off the backing, and enjoy a flawless, professional-grade finish in under 30 seconds.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.