Zoro Homepage

Pipe and Wall Sealer for 2" to 2-1/2" Pipe, M.A.P. System, 10PK

  • Mfr # MAP-S25

  • Zoro # G415371945


product price: $170.99
/pk 10, $17.10/ea
Free Shipping & Returns

Key Features

Container Size
6.7 in x 6.7 in
Color
Black
Application
Wire and Pipe Sealing/Flashing
Minimum Operating Temperature
14F (-20C)
Performance Temp. Range
18 to 176F (-20 to 80C)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAP-S25
Zoro #
G415371945
UPC #
5001870225
Country of Origin
Japan

Dimensions

Container Size
6.7 in x 6.7 in
Size
2 in to 2-1/2 in

Details

Item
Pipe & Wall Sealer
Color
Black
Application
Wire and Pipe Sealing/Flashing
Minimum Operating Temperature
14F (-20C)
Performance Temp. Range
18 to 176F (-20 to 80C)
Standards
AAMA 711-13 Level 7
Material
Butyl Adhesive
Application Method
Peel & Stick

Description

M.A.P. (Maxell’s Airtight Products) presents the Pipe & Wall Sealer, your go-to solution for creating a perfect air and watertight seal around pipes passing through exterior walls. With a quick and easy application process, simply press the sealer over the pipe, peel off the backing, and enjoy a flawless, professional-grade finish in under 30 seconds.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.