Zoro Homepage

Pipe and Wall Sealer for 5" to 6" Pipe, M.A.P. System, 10PK

  • Mfr # MAP-S56

  • Zoro # G015371949


product price: $226.99
/pk 10, $22.70/ea
Free Shipping & Returns

Key Features

Container Size
10.2 in x 10.2 in
Color
Black
Material
Butyl Adhesive
Minimum Operating Temperature
14F (-20C)
Performance Temp. Range
20 to 176F (-20 to 80C)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAP-S56
Zoro #
G015371949
UPC #
5001870227
Country of Origin
Japan

Dimensions

Container Size
10.2 in x 10.2 in
Size
5 in to 6 in

Details

Item
Pipe & Wall Sealer
Color
Black
Material
Butyl Adhesive
Minimum Operating Temperature
14F (-20C)
Performance Temp. Range
20 to 176F (-20 to 80C)
Application
Wire and Pipe Sealing/Flashing
Standards
AAMA 711-13 Level 9
Application Method
Peel & Stick

Description

M.A.P. (Maxell’s Airtight Products) presents the Pipe & Wall Sealer, your go-to solution for creating a perfect air and watertight seal around pipes passing through exterior walls. With a quick and easy application process, simply press the sealer over the pipe, peel off the backing, and enjoy a flawless, professional-grade finish in under 30 seconds.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.