Zoro Homepage

QDR-2 QUICK DISC LIQUID BASE, REPAIRS SCRATCHES ON CD/DVD MEDIA

  • Mfr # 190510

  • Zoro # G615558832


product price: $13.85
/ea

Key Features

Width
7.25 in
Length
7 in
Depth
1 in
Shape
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
190510
Zoro #
G615558832
UPC #
25215514470
Country of Origin
Japan

Dimensions

Width
7.25 in
Length
7 in
Depth
1 in

Details

Shape
Square

Description

The Maxell 190510 Disc Scratch Repair Kit is a convenient and effective solution for repairing scratches on different types of discs, including CDs, DVDs, music CDs, CD-ROMs, and game discs. This kit eliminates surface scratches to stop discs from skipping, freezing, and failing to play. It can also remove minor scratches, smudges, fingerprints, dirt, and other materials from your discs, restoring optimal performance and clear sound. The kit is easy to use: simply apply the disc repair solution with 3-4 drops on the disc and wipe it using the included textured cloth, starting from the center edge, until the disc is fixed Repairs up to 2 Discs. This product is a must-have for anyone wanting to keep their discs in excellent condition and ensure they play smoothly and reliably.


  • • DISC SCRATCH REPAIR KIT: Maxell Disc Scratch Cleaner repairs scratches and skipping on different types of discs, including CDs, DVDs, music CDs, CD-ROMs, and game discs. Restores optimal disc performance.
  • • ELIMINATES DISC SKIPPING: Eliminate the largest number of surface scratches on DVDs and CDs to stop them from skipping, freezing, and failing to play.
  • • REMOVE MINOR SCRATCHES: Quickly and effectively fix minor scratches on Blu-ray, DVD, and CDs, as well as remove smudges, fingerprints, dirt, and other materials.
  • • ENJOY CLEAR SOUND: After repairs, enjoy watching your CDs and DVDs without any sound loss or skipping. This kit is compatible with CDs, DVDs, Music CDs, CD-ROMs, and Game Discs.
  • • EASY TO USE: Simply apply the disc repair solution with 3-4 drops on the disc and wipe it using the included textured cloth, starting from the center edge, until the disc is fixed. (Repairs up to 2-Discs)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.