This item is Discontinued.

Maxell Silver Oxide SR1116SW Low Drain Watch Battery Replaces 365, 366, PK 5 SR1116SW

Silver Oxide SR1116SW Low Drain Watch Battery Replaces 365, 366, PK 5 (Discontinued)

  • Mfr # SR1116SW
  • Zoro # G904180966
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR1116SW
Zoro #
G904180966
UPC #
-
Country of Origin
Japan

Dimensions

Battery Size
365 / 366
Diameter
0.45
Length
1.65
Width
0.45
Height
1.65

Details

Battery Chemistry
Silver Oxide
Voltage - Batteries
1.55
Battery Capacity
29
Voltage
1.55
Terminal Type - Batteries
Flat Top

Description

5PK Maxell Silver Oxide SR1116SW Low Drain Watch Battery Replaces 365, 366, GP66, SP365, SP366, SR1116W, SR1116SW The SR1116SW, is a Silver-Oxide cell normally used in watches, with a shelf life of 5+ years. 5PK Maxell Silver Oxide SR1116SW Low Drain Watch Battery Also Known As: 608, 280-46, D366, 365, 366, GP66, SP365, SP366, SR1116W, SR1116SW, 366, RW318, 365, TR1116W, ZA, SR1116W, SR1116SW, WOS, V366 5PK Maxell Silver Oxide SR1116SW Low Drain Watch Battery Compatibility ENERGIZER: 366 DURACELL: D366 RAYOVAC: 366 VARTA: V366 RENATA: 366 : 608 CITIZEN: 280-46


Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.