This item is Discontinued.

Maxell Silver Oxide SR44SW Low Drain Watch Battery Replaces 303/357, 541, PK 5 SR44SW

Silver Oxide SR44SW Low Drain Watch Battery Replaces 303/357, 541, PK 5 (Discontinued)

  • Mfr # SR44SW
  • Zoro # G004180989
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR44SW
Zoro #
G004180989
UPC #
-
Country of Origin
Japan

Dimensions

Battery Size
SR44
Diameter
0.45
Height
0.21
Length
0.21
Width
0.45

Details

Battery Chemistry
Silver Oxide
Voltage - Batteries
1.55
Terminal Type - Batteries
Flat Top
Voltage
1.55
Battery Capacity
165

Description

5PK Maxell Silver Oxide SR44SW Low Drain Watch Battery Replaces 303, 303/357, 357, 541, 76A, 76PX, 76S, A76, AG13 The 303, or SR44SW, is a rare Silver-Oxide cell normally used in watches, with a shelf life of 5+ years. 5PK Maxell Silver Oxide SR44SW Low Drain Watch Battery Also Known As: 1107SO, 1131SOP, 13GA, 157, 303, 303/357, 357, 541, 76A, 76PX, 76S, A76, AG13, AWI A01, AWI M02, AWI S05, Citizen 280-08, Citizen 280-62, D303/357, D357, EPX76, KS35, KS76, LR44, PX76, S76, SG13, SP357, SR1154, SR1154SW, SR44, SR44W, Seiko SB-A9, Seiko SB-B9, Timex A, Timex J, V357 5PK Maxell Silver Oxide SR44SW Low Drain Watch Battery Compatibility ENERGIZER: 303 DURACELL: D303 RAYOVAC: 303 VARTA: V303 RENATA: 303 CITIZEN: 280-08


Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.