Silver Oxide SR621W High Drain Watch Battery Replaces 363, MD363, PK 5

  • Mfr # SR621W

  • Zoro # G104180964


product price: $10.95
/pk 5, $2.19/ea

Key Features

Battery Size
364
Battery Chemistry
Silver Oxide
Diameter
0.26
Voltage - Batteries
1.55
Width
0.26
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR621W
Zoro #
G104180964
UPC #
-
Country of Origin
Japan

Dimensions

Battery Size
364
Diameter
0.26
Width
0.26
Height
0.08
Length
0.08

Details

Battery Chemistry
Silver Oxide
Voltage - Batteries
1.55
Voltage
1.55
Terminal Type - Batteries
Flat Top
Battery Capacity
18

Description

5PK Maxell Silver Oxide SR621W High Drain Watch Battery Replaces 363, MD363, 392BP, SP363, Mallory D3 6 4, Rayovac RW320. 5PK Maxell Silver Oxide SR621W High Drain Watch Battery Also Known As: AWCI S14, Energizer 363/3 6 4, Energizer 3 6 4/363, Energizer MD363, Energizer MD3 6 3, Union Carbide 363, Union Carbide 3 6 4, Union Carbide 363/3 6 4, Union Carbide 3 6 4/363, UCAR 3 6 4/363, UCAR 363/3 6 4, UCAR MD3 6 4, UCAR MD363, Eve 64, Mallory D3 6 4, Gold Peak GP6 4, Sylva-Cell GP6 4, 5PK Maxell SR621W, SP3 6 4, SP363, SR621W, National SP3 6 4, National SP363, National SR621W, Rayovac 3 6 4, Rayovac 363, Rayovac RW320, Renata 3 6 4, Renata 36 , Renata 51, Renata 31, Seiko TR621W, Seiko SR/TR621W, Sony SR621W, Sony 3 6 4, Sony 363, Toshiba SR621W, Toshiba W1V


Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.