This item is Discontinued.

Maxell Silver Oxide SR916W High Drain Watch Battery Replaces 372, D370/371, PK 5 SR916W

Silver Oxide SR916W High Drain Watch Battery Replaces 372, D370/371, PK 5 (Discontinued)

  • Mfr # SR916W
  • Zoro # G604180990
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR916W
Zoro #
G604180990
UPC #
-
Country of Origin
Japan

Dimensions

Battery Size
372
Diameter
0.37
Height
0.06
Width
0.37
Length
0.06

Details

Battery Chemistry
Silver Oxide
Voltage - Batteries
1.55
Voltage
1.55
Terminal Type - Batteries
Flat Top
Battery Capacity
23

Description

5PK Maxell Silver Oxide SR916W High Drain Watch Battery Replaces 372, D370/371, D370/371B, SP370, SP371, SP372, SR916W This battery is a Silver-Oxide cell normally used in watches, with a shelf life of 5+ years. 5PK Maxell Silver Oxide SR916W High Drain Watch Battery Also Known As: RadioShack 2300203, 5PK Maxell sr920sw, sr920w, Eveready 370, 371, 372, Duracell D370/371, D370/371B, D371, D372, Timex Z, Varta V370, V37, Toshiba SR920W, SR920SW, Seiko SB-AJ, SB-AN, SB-BN, SB-DJ, SR920W, SR/TR920SW, Renata 30, 36, Rayovac 370, 371, 372, Panasonic SP370, SP371, SP372, SR916W, SR920SW, NEDA 1171SO, 1188SO, IEC SR68, SR69, SR916, SR920, SR921, Citizen 280-31, 280-51, 280-61, 605, 620, Berec B370H, B371L, AWI S18, S21 5PK Maxell Silver Oxide SR916W High Drain Watch Battery Compatibility ENERGIZER: 372 DURACELL: D372 CITIZEN: 280-61


Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.