Zoro Homepage

Silver Oxide Watch Battery SR1116W High Drain Replaces 365, PK 5

  • Mfr # SR1116W

  • Zoro # G604180969


product price: $18.99
/pk 5, $3.80/ea

Key Features

Battery Size
365 / 366
Battery Chemistry
Silver Oxide
Diameter
0.45
Voltage - Batteries
1.55
Voltage
1.55
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR1116W
Zoro #
G604180969
UPC #
-
Country of Origin
Japan

Dimensions

Battery Size
365 / 366
Diameter
0.45
Width
0.45
Height
1.65
Length
1.65

Details

Battery Chemistry
Silver Oxide
Voltage - Batteries
1.55
Voltage
1.55
Battery Capacity
40
Terminal Type - Batteries
Flat Top

Description

5PK Maxell Silver Oxide SR1116W High Drain Watch Battery Replaces 65, 366, 608, S35, SR1116SW, SR1116W, SW1116W/SW, TR1116W This battery is a Silver-Oxide cell normally used in watches, with a shelf life of 5+ years. 5PK Maxell Silver Oxide SR1116W High Drain Watch Battery Features Flat discharge characteristics. 5PK Maxell Silver Oxide SR1116W High Drain Watch Battery Also Known As: 280-46, D365, D365/366, D366, 365, 366, 608, S35, SR1116SW, SR1116W, SW1116W/SW, TR1116W, V365, V366 5PK Maxell Silver Oxide SR1116W High Drain Watch Battery Compatibility : 608, RW318 Casio: 526, GL31, L11, L17, L31, L33, L50G, LA-11W, LA-17W, LA-670WA-1, LA11WB1, LA650, LA650GL5, LA670W, LA670WA-1, LA670WA5, LA670WGA1, LB310, LB311, LB312, LB316, LP60, LW301, LW301C, LW40-1AV, LW601, LW6012, QW104, QW125, QW156, QW158, QW187, QW188, QW287, QW470, QW506, QW526, QW661, QW760, TK1, TK2 Citizen: 280-46, 28046, 9270, 9270A Duracell: D366 Eta/esa: 932.051, 932.052, 932.161 Seiko: 4360 Timex: ZA


Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.