Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silver Oxide Watch Battery SR1136SW Low Drain Replaces 344, PK 5

  • Mfr # SR1136SW

  • Zoro # G404180992


product price: $30.59
/pk 5, $6.12/ea

Key Features

Battery Size
344 / 350
Battery Chemistry
Silver Oxide
Diameter
0.45
Voltage - Batteries
1.55
Width
0.45
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SR1136SW
Zoro #
G404180992
UPC #
-
Country of Origin
Japan

Dimensions

Battery Size
344 / 350
Diameter
0.45
Width
0.45
Length
0.14
Height
0.14

Details

Battery Chemistry
Silver Oxide
Voltage - Batteries
1.55
Terminal Type - Batteries
Flat Top
Battery Capacity
105
Voltage
1.55

Description

5PK Maxell Silver Oxide SR1136SW Low Drain Watch Battery Replaces 1133SO, 218, 242, 280-05, 343, 344, 350, 509, 529, 604, D344, D350, MR1136, MR42. 5PK Maxell Silver Oxide SR1136SW Low Drain Watch Battery Features Flat discharge characteristics A flat discharge curve during discharge supplies a stable voltage until the end of the discharge life. High-energy density High-energy density per unit volume provides approx. twice as the amount of energy capacity as button-type alkaline batteries. 5PK Maxell Silver Oxide SR1136SW Low Drain Watch Battery Also Known As: 1133SO, 218, 242, 280-05, 343, 344, 350, 509, 529, 604, D344, D350, MR1136, MR42, R 344/12, R1136SW, RW 36, RW36, S10, SR 42, SR42, SR42L, SR1136SW, SR1136W, V344, V350 5PK Maxell Silver Oxide SR1136SW Low Drain Watch Battery Compatibility 343 Battery: 48722 Accutron: 2182, 219, 224, 230 Awi: S10 : 218, 242, N1 Citizen: 28051 Duracell: D344 Eveready: 350, MR42 Hamilton Electronic: 701 Mallory: WS12 5PK Maxell: SR1136SW Omega: 9923, F300 : WH12NM Rayovac: RW56 Renata: 12 Size: 1133SO, 218, 242, 280-05, 343, 344, 350, 509, 529, 604, D344, D350, MR1136, MR42, R1136SW, RW36, S10, SR1136SW, SR1136W, SR42, SR42L, V344, V350 Timex: Type B Varta: V344, V350H


Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.